Shop All Grommet Edging
Panduit
Grommet Edging Strip, 0.192" Thick, PK50
Mfr # GE192-L69
Zoro # G0767398
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.19 in
- Min. Panel Thickness 0.13 in
- Color Natural
- Length 1.06 ft
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GE192-L69
- Zoro # G0767398
- UPC # 7498360166
- Country of Origin Costa Rica
- Category Grommet Edging
Dimensions
Length | 1.06 ft |
Width | 0.33" |
Depth | 12.75" |
Height | 0.23" |
Overall Length | 12 ft |
Details
Max. Panel Thickness | 0.19 in |
Min. Panel Thickness | 0.13 in |
Color | Natural |
Item | Grommet Edging Strip,0.192" Thick,PK50 |
Material | Nylon 6.6 |
Temp. Range | -40 to 149°F |
Application | To Protect Cables Being Installed where there Might be Sharp Edges on Straight Edges |
Description/Special Features | Flammability Rating of UL94V-0 |
Standards | RoHS Compliant |
Product Name | Military Standard Nylon Grommet Edging |
Cable Manager Type | Edging |
Additional Information | Panel Thickness Range: 0.128 Inch to 0.192 Inch |
Product Type | Cable Protection |
Product Material | Nylon 6.6 |
Product Color | Natural |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 65 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging Strip,0.192" Thick,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- PANDUIT Grom Edg Slit, .22" x .16", Nyl, Nat, PK100 (GE128-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- GARDNER BENDER Grommet, 3/4", Inside Diameter, PK3 (GHG-1575)
- Panduit Grommet Edging