Shop All Grommet Edging
Panduit
Grommet Edging Strip, 0.128" Thick, PK100
Mfr # GE128-C69
Zoro # G0767352
product price: $170.99
/pk 100, $1.71/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.13 in
- Min. Panel Thickness 0.09 in
- Color Natural
- Length 1.06 ft
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GE128-C69
- Zoro # G0767352
- UPC # 7498360165
- Country of Origin Costa Rica
- Category Grommet Edging
Dimensions
Length | 1.06 ft |
Depth | 12.75" |
Width | 0.22" |
Height | 0.16" |
Overall Length | 49.21 ft |
Details
Max. Panel Thickness | 0.13 in |
Min. Panel Thickness | 0.09 in |
Color | Natural |
Item | Grommet Edging Strip,0.128" Thick,PK100 |
Material | Nylon 6.6 |
Description/Special Features | Flammability Rating of UL94V-0 |
Temp. Range | -40 to 212°F |
Standards | RoHS Compliant |
Application | To Protect Cables Being Installed where there Might be Sharp Edges on Straight Edges |
Additional Information | Panel Thickness Range: 0.085 Inch to 0.128 Inch |
Cable Manager Type | Edging |
Product Material | Nylon 6.6 |
Product Color | Natural |
Product Name | Military Standard Nylon Grommet Edging |
Product Type | Cable Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 65 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging Strip,0.128" Thick,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 240/480V AC (31EH51)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL115)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHT2020)
- PANDUIT Grom Edg Slit, .22" x .16", Nyl, Nat, PK100 (GE128-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- Panduit Grommet Edging