Shop All Grommet Edging
Panduit
Grommet Edging, Solid 100', Flame Retard
Mfr # GES99FR-CY
Zoro # G3144227
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.09 in
- Min. Panel Thickness 0.06 in
- Color Natural
- Length 100 ft
- Application To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES99FR-CY
- Zoro # G3144227
- UPC # 7498310757
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Overall Length | 6 ft |
Width | 0.17 in |
Height | 0.19 in |
Details
Max. Panel Thickness | 0.09 in |
Min. Panel Thickness | 0.06 in |
Color | Natural |
Item | Solid Grommet Edging |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Temp. Range | -4 to 167°F |
Description/Special Features | Flammability Rating of UL94V-0 |
Material | Flame Retardant Polyethylene |
Standards | RoHS Compliant |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 75 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Description
Grommet Edging, Solid 100', Flame Retardant Poly, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT508FL-PK-100)
- EXTECH Grounding Rod, 7 in L, PK2 (GR15)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- Panduit Grommet Edging