Shop All Grommet Edging
Panduit
Grommet Edging, Solid 100', Flame Retard
Mfr # GES144FR-CY
Zoro # G3146099
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.144 in
- Min. Panel Thickness 0.099 in
- Color Natural
- Length 100 ft
- Material Flame Retardant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GES144FR-CY
- Zoro # G3146099
- UPC # 7498310759
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.21 in |
Height | 0.22 in |
Details
Max. Panel Thickness | 0.144 in |
Min. Panel Thickness | 0.099 in |
Color | Natural |
Item | Solid Grommet Edging |
Material | Flame Retardant Polyethylene |
Temp. Range | -4 to 167°F |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Description/Special Features | Flammability Rating of UL94V-0 |
Standards | RoHS Compliant |
Max Operating Temperature | 75 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging, Solid 100', Flame Retardant Poly, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRBLA100)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, .079" Thick, White, 100ft L (GEE71N-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- Panduit Grommet Edging