Shop All Grommet Edging
Panduit
Grommet Edging, Solid, 0.144"- 0.189" Pa
Mfr # GES189F-A-C0
Zoro # G704860266
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.189
- Min. Panel Thickness 0.144
- Color Black
- Length 100 ft
- Temp. Range 122 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES189F-A-C0
- Zoro # G704860266
- UPC # 61305682358
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Details
Max. Panel Thickness | 0.189 |
Min. Panel Thickness | 0.144 |
Color | Black |
Item | Solid Grommet Edging |
Temp. Range | 122 Degrees F to -40 Degrees F |
Standards | RoHS Compliant |
Material | Polyethylene |
Description/Special Features | Flammability Rating of UL94-HB; Designed for straight edges; Weather-Resistant |
Description
The GEE189F-A-C0 Polyethylene Solid Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Soliod edging recommended for use on straight edges only. The material is highly flexible, while the adhesive lining ensures the product will stay in place. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.144"-0.1893.66 mm-4.8 mm) thick panels. Color Black. 1 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- LINEMASTER Clipper - Single, Momentary (632-S)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3P5DC24)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- Panduit Grommet Edging