Shop All Grommet Edging
Panduit
Grommet Edging, Solid, 0.144"- 0.189" Pa
Mfr # GES189F-A-C
Zoro # G404860221
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.189
- Min. Panel Thickness 0.144
- Color Natural
- Length 100 ft
- Temp. Range 122 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES189F-A-C
- Zoro # G404860221
- UPC # 61305682357
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Details
Max. Panel Thickness | 0.189 |
Min. Panel Thickness | 0.144 |
Color | Natural |
Item | Solid Grommet Edging |
Temp. Range | 122 Degrees F to -40 Degrees F |
Material | Polyethylene |
Standards | RoHS Compliant |
Description/Special Features | Flammability Rating of UL94-HB; Designed for straight edges; Abrasion Protection |
Description
The GEE189F-A-C Polyethylene Solid Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Soliod edging recommended for use on straight edges only. The material is highly flexible, while the adhesive lining ensures the product will stay in place. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.144"-0.1893.66 mm-4.8 mm) thick panels. Color Natural. 1 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- Panduit Grommet Edging