Shop All Grommet Edging
Panduit
Grommet Edging, Slotted, 100 ft., 0.062 In.
Mfr # GEE62F-A-C
Zoro # G3317894
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Slotted
- Max. Panel Thickness 0.06 in
- Min. Panel Thickness 0.04 in
- Color natural
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE62F-A-C
- Zoro # G3317894
- UPC # 074983627127
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.13 in |
Depth | 0.16 in |
Length (Straight Wireway) | 100 ft |
Height | 0.16" |
Overall Length (ft.) | 100 |
Overall Width (mm) | 3.3 |
Overall Width (In.) | 0.13 |
Overall Height (mm) | 4.1 |
Overall Length (m) | 30.5 |
Overall Height (In.) | 0.16 |
Description
Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.06 in, Min. Panel Thickness 0.04 in, Color Natural, Material Polyethylene, Depth 0.16 in, Width 0.13 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- Panduit Grommet Edging