Shop All Grommet Edging
Panduit
Grommet Edging, Slotted, 0.144"- 0.189"
Mfr # GEE189F-C0
Zoro # G204860186
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.189
- Min. Panel Thickness 0.144
- Color Black
- Length 100 ft
- Description/Special Features Flammability Rating of UL94-HB; Designed for irregular shaped or round panel holes; Weather-Resistant; Abrasion Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE189F-C0
- Zoro # G204860186
- UPC # 61305682356
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Details
Max. Panel Thickness | 0.189 |
Min. Panel Thickness | 0.144 |
Color | Black |
Item | Slotted Grommet Edging |
Description/Special Features | Flammability Rating of UL94-HB; Designed for irregular shaped or round panel holes; Weather-Resistant; Abrasion Protection |
Standards | RoHS Compliant |
Material | Polyethylene |
Temp. Range | 122 Degrees F to -40 Degrees F |
Description
The GEE189F-C0 Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging is recommended for use on irregularly shaped and round panel holes. The material is highly flexible. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.144"-0.1893.66 mm-4.8 mm) thick panels. Color Black. 1 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55 °C, 120/240V AC, 240/480V AC (MT0075M)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- X1 TOOLS 7/16 Rubber Harness Grommet 120 Grommets by X1 Tools (X1E-CON-GRO-RUB-0438x120)
- Panduit Grommet Edging