Shop All Grommet Edging
Panduit
Grommet Edging, Slotted, 0.144"- 0.189"
Mfr # GEE189F-C
Zoro # G604860229
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.189
- Min. Panel Thickness 0.144
- Color Natural
- Length 100 ft
- Temp. Range 122 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE189F-C
- Zoro # G604860229
- UPC # 61305682355
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Details
Max. Panel Thickness | 0.189 |
Min. Panel Thickness | 0.144 |
Color | Natural |
Item | Slotted Grommet Edging |
Temp. Range | 122 Degrees F to -40 Degrees F |
Standards | RoHS Compliant |
Description/Special Features | Flammability Rating of UL94-HB; Designed for irregular shaped or round panel holes; Abrasion Protection |
Material | Polyethylene |
Description
The GEE189F-C Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging is recommended for use on irregularly shaped and round panel holes. The material is highly flexible. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.144"-0.1893.66 mm-4.8 mm) thick panels. Color Natural. 1 per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- X1 TOOLS 1/2 Rubber Harness Grommet 140 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x140)
- Panduit Grommet Edging