Shop All Grommet Edging
Panduit
Grommet Edging, Slotted, 0.144"- 0.189"
Mfr # GEE189F-A-C0
Zoro # G804860227
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.189
- Min. Panel Thickness 0.144
- Color Black
- Length 100 ft
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE189F-A-C0
- Zoro # G804860227
- UPC # 61305682354
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Details
Max. Panel Thickness | 0.189 |
Min. Panel Thickness | 0.144 |
Color | Black |
Item | Slotted Grommet Edging |
Standards | RoHS Compliant |
Description/Special Features | Flammability Rating of UL94-HB; Designed for irregular shaped or round panel holes; Weather-Resistant; Abrasion Protection |
Temp. Range | 122 Degrees F to -40 Degrees F |
Material | Polyethylene |
Description
The GEE189F-A-C0 Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging is recommended for use on irregularly shaped and round panel holes. The material is highly flexible, while the adhesive lining ensures the product will stay in place. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.144"-0.1893.66 mm-4.8 mm) thick panels. Color Black. 1 per pkg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- X1 TOOLS 7/16 Rubber Harness Grommet 120 Grommets by X1 Tools (X1E-CON-GRO-RUB-0438x120)
- Panduit Grommet Edging