Shop All Grommet Edging
Panduit
Grommet Edging, Slot Strip, Flame Retard
Mfr # GE52-C69
Zoro # G3145094
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.05 in
- Min. Panel Thickness 0.02 in
- Color Natural
- Length 1.06 ft
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GE52-C69
- Zoro # G3145094
- UPC # 7498360167
- Country of Origin Costa Rica
- Category Grommet Edging
Dimensions
Length | 1.06 ft |
Width | 0.15" |
Height | 0.16" |
Overall Length | 0.3 m |
Depth | 12.75" |
Details
Max. Panel Thickness | 0.05 in |
Min. Panel Thickness | 0.02 in |
Color | Natural |
Item | Grommet Edging |
Material | Nylon 6.6 |
Standards | RoHS Compliant |
Application | To Protect Cables Being Installed where there Might be Sharp Edges on Straight Edges |
Description/Special Features | Flammability Rating of UL94V-0 |
Temp. Range | -40 to 212°F |
Cable Manager Type | Edging |
Product Name | Military Standard Nylon Grommet Edging |
Product Material | Nylon 6.6 |
Product Type | Cable Protection |
Product Color | Natural |
Additional Information | Panel Thickness Range: 0.015 Inch to 0.052 Inch |
Max Operating Temperature | 100 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Abrasion Protection |
Description
Grommet Edging, Slot Strip, Flame Retardant Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- X1 TOOLS 1/2 Rubber Harness Grommet 60 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x60)
- Panduit Grommet Edging