Shop All Grommet Edging
Panduit
Grommet Edging, Slot 100', Nylon, Natura
Mfr # GEE55N-C
Zoro # G3146214
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.063 in
- Min. Panel Thickness 0.047 in
- Color Natural
- Length 100 ft
- Description/Special Features Flammability Rating of UL94V-2; Abrasion Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE55N-C
- Zoro # G3146214
- UPC # 7498360202
- Country of Origin Japan
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.13" |
Overall Length | 30.5 m |
Height | 0.14" |
Depth | 100 ft |
Details
Max. Panel Thickness | 0.063 in |
Min. Panel Thickness | 0.047 in |
Color | Natural |
Item | Slotted Grommet Edging |
Description/Special Features | Flammability Rating of UL94V-2; Abrasion Protection |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Material | Nylon 6.6 |
Temp. Range | -40 to 149°F |
Additional Information | Panel Thickness Range: 0.047 Inch to 0.063 Inch |
Product Type | Cable Protection |
Cable Manager Type | Slotted Wall |
Product Name | Grommet Edging Nylon |
Product Material | Nylon 6.6 |
Product Color | Natural |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 65 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging, Slot 100', Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- ILSCO Nimbus 4 Flex Insulated Mult-Tap Connctr (PBTS-2-1/0-F-EC)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- X1 TOOLS 3/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x80)
- Panduit Grommet Edging