Shop All Grommet Edging
Panduit
Grommet Edging, .189" Thick, White, 100ft L
Mfr # GES189F-C
Zoro # G0767632
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.189 in
- Min. Panel Thickness 0.144 in
- Color Natural
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GES189F-C
- Zoro # G0767632
- UPC # 7498350154
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 100 ft |
Height | 0.30" |
Overall Length | 30.5 m |
Width | 0.30" |
Details
Max. Panel Thickness | 0.189 in |
Min. Panel Thickness | 0.144 in |
Color | Natural |
Item | Grommet Edging,.189" Thick,White,100ft L |
Material | Polyethylene |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Temp. Range | -40 to 122°F |
Description/Special Features | Flammability Rating of UL94-HB; Abrasion Protection |
Product Material | Polyethylene |
Additional Information | Panel Thickness Range: 0.144 Inch to 0.189 Inch |
Product Color | Natural |
Cable Manager Type | Solid Wall |
Product Type | Cable Protection |
Product Name | Grommet Edging Polyethylene |
Product Class | Grommet Edging |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Grommet Edging,.189 In. Thick,White,100ft L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating (KLM-3/10)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A15SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A15SP)
- HUBBELL Locking Connector (HBL2733ST)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, .079" Thick, White, 100ft L (GEE71N-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- GARDNER BENDER Grommet, 1/4", Inside Diameter, PK6 (GHG-1525)
- Panduit Grommet Edging