Shop All Grommet Edging
Panduit
Grommet Edging, .189" Thick, Blk, 100ft L
Mfr # GES189F-C0
Zoro # G0767693
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.189 in
- Min. Panel Thickness 0.144 in
- Color Black
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES189F-C0
- Zoro # G0767693
- UPC # 7498350396
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Height | 0.30" |
Depth | 100 ft |
Width | 0.30" |
Details
Max. Panel Thickness | 0.189 in |
Min. Panel Thickness | 0.144 in |
Color | Black |
Item | Grommet Edging,.189" Thick,Blk,100ft L |
Material | Polyethylene |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Standards | RoHS Compliant |
Temp. Range | -40 to 122°F |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Product Material | Polyethylene |
Additional Information | Panel Thickness Range: 0.144 Inch to 0.189 Inch |
Product Color | Black |
Cable Manager Type | Solid Wall |
Product Type | Cable Protection |
Product Name | Grommet Edging Polyethylene |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging,.189 In. Thick,Blk,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A0910D00)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-A-C0)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- Panduit Grommet Edging