Shop All Grommet Edging
Panduit
Grommet Edging, .144" Thick, White, 100ft L
Mfr # GES144F-A-C
Zoro # G0767599
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.144 in
- Min. Panel Thickness 0.099 in
- Color Natural
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GES144F-A-C
- Zoro # G0767599
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 100 ft |
Width | 0.21" |
Height | 0.22" |
Overall Length | 30.5 m |
Details
Max. Panel Thickness | 0.144 in |
Min. Panel Thickness | 0.099 in |
Color | Natural |
Item | Grommet Edging,.144" Thick,White,100ft L |
Material | Polyethylene |
Standards | RoHS Compliant |
Temp. Range | -40 to 122°F |
Description/Special Features | Flammability Rating of UL94-HB; Abrasion Protection |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Product Material | Polyethylene |
Product Name | Adhesive Lined Grommet Edging Polyethylene |
Additional Information | Panel Thickness Range: 0.099 Inch to 0.144 Inch |
Product Color | Natural |
Cable Manager Type | Solid Wall |
Product Type | Cable Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Grommet Edging |
Description
Grommet Edging,.144 In. Thick,White,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA365112)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1184)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMR-2 NC-st (XCSDMR790L01M12)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- X1 TOOLS 5/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x20)
- Panduit Grommet Edging