Shop All Grommet Edging
Panduit
Grommet Edging, .144" Thick, White, 100ft L
Mfr # GEE144FR-CY
Zoro # G0767440
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.144 in
- Min. Panel Thickness 0.099 in
- Color Natural
- Length 100 ft
- Material Flame Retardant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE144FR-CY
- Zoro # G0767440
- UPC # 7498310758
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Height | 0.22 in |
Width | 0.21 in |
Details
Max. Panel Thickness | 0.144 in |
Min. Panel Thickness | 0.099 in |
Color | Natural |
Item | Grommet Edging,.144" Thick,White,100ft L |
Material | Flame Retardant Polyethylene |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Temp. Range | -4 to 167°F |
Description/Special Features | Flammability Rating of UL94V-0 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -20 degrees celsius |
Max Operating Temperature | 75 degrees celsius |
Description
Grommet Edging,.144 In. Thick,White,100ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (LC2D32G7)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- Panduit Grommet Edging