Shop All Grommet Edging
Panduit
Grommet Edging, .144" Thick, Blk, 100ft L
Mfr # GES144F-C0
Zoro # G0767641
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.144 in
- Min. Panel Thickness 0.099 in
- Color Black
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES144F-C0
- Zoro # G0767641
- UPC # 7498360178
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.21" |
Depth | 100 ft |
Height | 0.22" |
Overall Length | 30.5 m |
Details
Max. Panel Thickness | 0.144 in |
Min. Panel Thickness | 0.099 in |
Color | Black |
Item | Grommet Edging,.144" Thick,Blk,100ft L |
Material | Polyethylene |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Temp. Range | -40 to 122°F |
Cable Manager Type | Solid Wall |
Product Type | Cable Protection |
Additional Information | Panel Thickness Range: 0.099 Inch to 0.144 Inch |
Product Name | Grommet Edging Polyethylene |
Product Color | Black |
Product Material | Polyethylene |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Grommet Edging,.144 In. Thick,Blk,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- Panduit Grommet Edging