Shop All Grommet Edging
Panduit
Grommet Edging, .144" Thick, Black, 100ft L
Mfr # GEE144F-A-C0
Zoro # G0767468
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Slotted
- Max. Panel Thickness 0.14 in
- Min. Panel Thickness 0.1 in
- Color Black
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE144F-A-C0
- Zoro # G0767468
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 0.22 in |
Width | 0.21 in |
Length (Straight Wireway) | 100 ft |
Details
Grommet Style | Slotted |
Max. Panel Thickness | 0.14 in |
Min. Panel Thickness | 0.1 in |
Color | Black |
Item | Grommet Edging |
Material | Polyethylene |
Standards | RoHS Compliant |
Max. Temp. Rating | 122 Degrees F |
Adhesive Lined | Yes |
Min. Temp. Rating | -40 Degrees F |
Description
Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.14 in, Min. Panel Thickness 0.1 in, Color Black, Material Polyethylene, Depth 0.22 in, Width 0.21 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating, 100kA at 600V AC (SC-20)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-240A)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- X1 TOOLS 1/2 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-0500x1)
- Panduit Grommet Edging