Shop All Grommet Edging
Panduit
Grommet Edging, .142" Thick, White, 100ft L
Mfr # GEE134N-C
Zoro # G0767492
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.142 in
- Min. Panel Thickness 0.126 in
- Color Natural
- Length 100 ft
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE134N-C
- Zoro # G0767492
- UPC # 7498360200
- Country of Origin Japan
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 100 ft |
Width | 0.21" |
Height | 0.14" |
Details
Max. Panel Thickness | 0.142 in |
Min. Panel Thickness | 0.126 in |
Color | Natural |
Item | Grommet Edging,.142" Thick,White,100ft L |
Material | Nylon 6.6 |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Description/Special Features | Flammability Rating of UL94V-2; Abrasion Protection |
Temp. Range | -40 to 149°F |
Product Material | Nylon 6.6 |
Product Type | Cable Protection |
Product Color | Natural |
Product Name | Grommet Edging Nylon |
Cable Manager Type | Slotted Wall |
Additional Information | Panel Thickness Range: 0.126 Inch to 0.142 Inch |
Max Operating Temperature | 65 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Grommet Edging,.142 In. Thick,White,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T722BL)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PERFORMANCE TOOL Wilmar PMW5214 125 Piece Rubber Grommet SAE Assortment (PMW5214)
- Panduit Grommet Edging