Shop All Grommet Edging
Panduit
Grommet Edging, .106" Thick, White, 100ft L
Mfr # GEE98N-C
Zoro # G0767538
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.106 in
- Min. Panel Thickness 0.091 in
- Color Natural
- Length 100 ft
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE98N-C
- Zoro # G0767538
- UPC # 7498360204
- Country of Origin Japan
- Category Grommet Edging
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Depth | 100 ft |
Width | 0.18" |
Height | 0.14" |
Details
Max. Panel Thickness | 0.106 in |
Min. Panel Thickness | 0.091 in |
Color | Natural |
Item | Grommet Edging,.106" Thick,White,100ft L |
Material | Nylon 6.6 |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Description/Special Features | Flammability Rating of UL94V-2; Abrasion Protection |
Temp. Range | -40 to 149°F |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Type | Cable Protection |
Product Name | Grommet Edging Nylon |
Cable Manager Type | Slotted Wall |
Additional Information | Panel Thickness Range: 0.091 Inch to 0.106 Inch |
Min Operating Temperature | -40 degrees celsius |
Product Class | Abrasion Protection |
Description
Grommet Edging,.106 In. Thick,White,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J25)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- Panduit Grommet Edging