Shop All Grommet Edging
Panduit
Grommet Edging, .036" Thick, White, 100ft L
Mfr # GEE36FR-CY
Zoro # G0767483
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.036 in
- Min. Panel Thickness 0.026 in
- Color Natural
- Length 100 ft
- Material Flame Retardant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE36FR-CY
- Zoro # G0767483
- UPC # 7498310862
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Height | 0.12 in |
Width | 0.11 in |
Overall Length | 4.92 ft |
Details
Max. Panel Thickness | 0.036 in |
Min. Panel Thickness | 0.026 in |
Color | Natural |
Item | Grommet Edging,.036" Thick,White,100ft L |
Material | Flame Retardant Polyethylene |
Description/Special Features | Flammability Rating of UL94V-0 |
Temp. Range | -4 to 167°F |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 75 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Description
Grommet Edging,.036 In. Thick,White,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 17.95 in H, 16 in W, 10.35 in D, NEMA 4; 4X; 12; 13 (A181610PHC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Orange (HS364-S10-ORANGE)
- PANDUIT Grom Edg Slit, .22" x .16", Nyl, Nat, PK100 (GE128-C)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- Panduit Grommet Edging