Shop All Grommet Edging
Panduit
Grommet Edging, .036" Thick, White, 100ft L
Mfr # GEE36F-C
Zoro # G0767459
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.036 in
- Min. Panel Thickness 0.026 in
- Color Natural
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE36F-C
- Zoro # G0767459
- UPC # 7498360171
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 100 ft |
Height | 0.12" |
Width | 0.11" |
Overall Length | 30.5 m |
Details
Max. Panel Thickness | 0.036 in |
Min. Panel Thickness | 0.026 in |
Color | Natural |
Item | Grommet Edging,.036" Thick,White,100ft L |
Material | Polyethylene |
Standards | RoHS Compliant |
Description/Special Features | Flammability Rating of UL94-HB; Abrasion Protection |
Temp. Range | -40 to 122°F |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Cable Manager Type | Slotted Wall |
Product Type | Cable Protection |
Additional Information | Panel Thickness Range: 0.026 Inch to 0.036 Inch |
Product Name | Grommet Edging Polyethylene |
Product Material | Polyethylene |
Product Color | Natural |
Min Operating Temperature | -40 degrees celsius |
Product Class | Grommet Edging |
Description
Grommet Edging,.036 In. Thick,White,100ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11589901)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. Roll (HST-101)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- Panduit Grommet Edging