Shop All Grommet Edging
Panduit
Grommet Edging, .036" Thick, Blk, 100ft L
Mfr # GES36F-C0
Zoro # G0767650
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.036 in
- Min. Panel Thickness 0.026 in
- Color Black
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES36F-C0
- Zoro # G0767650
- UPC # 7498360180
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Height | 0.12" |
Depth | 100 ft |
Width | 0.11" |
Details
Max. Panel Thickness | 0.036 in |
Min. Panel Thickness | 0.026 in |
Color | Black |
Item | Grommet Edging,.036" Thick,Blk,100ft L |
Material | Polyethylene |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Temp. Range | -40 to 122°F |
Additional Information | Panel Thickness Range: 0.026 Inch to 0.036 Inch |
Product Color | Black |
Product Name | Grommet Edging Polyethylene |
Product Material | Polyethylene |
Cable Manager Type | Solid Wall |
Product Type | Cable Protection |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Grommet Edging,.036 In. Thick,Blk,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (20492535)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- X1 TOOLS 7/16 Rubber Harness Grommet 120 Grommets by X1 Tools (X1E-CON-GRO-RUB-0438x120)
- Panduit Grommet Edging