Shop All Grommet Edging
Panduit
Grommet Edging, .036" Thick, Black, 100ft L
Mfr # GEE36F-C0
Zoro # G0767407
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.036 in
- Min. Panel Thickness 0.026 in
- Color Black
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE36F-C0
- Zoro # G0767407
- UPC # 7498360172
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 100 ft |
Width | 0.11" |
Height | 0.12" |
Details
Max. Panel Thickness | 0.036 in |
Min. Panel Thickness | 0.026 in |
Color | Black |
Item | Grommet Edging,.036" Thick,Black,100ft L |
Material | Polyethylene |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Temp. Range | -40 to 122°F |
Standards | RoHS Compliant |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Product Material | Polyethylene |
Cable Manager Type | Slotted Wall |
Product Color | Black |
Product Name | Grommet Edging Polyethylene |
Product Type | Cable Protection |
Additional Information | Panel Thickness Range: 0.026 Inch to 0.036 Inch |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Grommet Edging,.036 In. Thick,Black,100ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN40AS)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- X1 TOOLS 3/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x5)
- Panduit Grommet Edging