Shop All Grommet Edging
Panduit
Grommet Edging, 0.099" Thick, Wht, 100ft L
Mfr # GES99F-C
Zoro # G0767739
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.099 in
- Min. Panel Thickness 0.062 in
- Color Natural
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES99F-C
- Zoro # G0767739
- UPC # 7498360183
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 100 ft |
Width | 0.17" |
Height | 0.19" |
Overall Length | 30.5 m |
Details
Max. Panel Thickness | 0.099 in |
Min. Panel Thickness | 0.062 in |
Color | Natural |
Item | Grommet Edging,0.099" Thick,Wht,100ft L |
Material | Polyethylene |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Standards | RoHS Compliant |
Temp. Range | -40 to 122°F |
Description/Special Features | Flammability Rating of UL94-HB; Abrasion Protection |
Product Type | Cable Protection |
Product Material | Polyethylene |
Product Name | Grommet Edging Polyethylene |
Product Color | Natural |
Cable Manager Type | Solid Wall |
Additional Information | Panel Thickness Range: 0.062 Inch to 0.099 Inch |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Grommet Edging |
Description
Grommet Edging,0.099 In. Thick,Wht,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- HELI-TUBE 1/2 In. OD X 100FT White Polyethylene Spiral Wrap (HT 1/2 C WH-100)
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- Panduit Grommet Edging