Shop All Grommet Edging
Panduit
Grommet Edging, 0.099" Thick, Blk, 100ft L
Mfr # GES99F-C0
Zoro # G0767790
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.099 in
- Min. Panel Thickness 0.062 in
- Color Black
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES99F-C0
- Zoro # G0767790
- UPC # 7498360184
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Depth | 100 ft |
Width | 0.17" |
Height | 0.19" |
Details
Max. Panel Thickness | 0.099 in |
Min. Panel Thickness | 0.062 in |
Color | Black |
Item | Grommet Edging,0.099" Thick,Blk,100ft L |
Material | Polyethylene |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Standards | RoHS Compliant |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Temp. Range | -40 to 122°F |
Product Type | Cable Protection |
Product Name | Grommet Edging Polyethylene |
Product Color | Black |
Additional Information | Panel Thickness Range: 0.062 Inch to 0.099 Inch |
Cable Manager Type | Solid Wall |
Product Material | Polyethylene |
Product Class | Grommet Edging |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Grommet Edging,0.099 In. Thick,Blk,100ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6-ft Cord, White (501619)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118M12)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grom Edg Slit, .22" x .16", Nyl, Nat, PK100 (GE128-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- Panduit Grommet Edging