Shop All Grommet Edging
Panduit
Grommet Edging, 0.062" Thick, Wht, 100ft L
Mfr # GES62FR-CY
Zoro # G0767617
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.062 in
- Min. Panel Thickness 0.036 in
- Color Natural
- Length 100 ft
- Material Flame Retardant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES62FR-CY
- Zoro # G0767617
- UPC # 7498310755
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Width | 0.13 in |
Details
Max. Panel Thickness | 0.062 in |
Min. Panel Thickness | 0.036 in |
Color | Natural |
Item | Grommet Edging,0.062" Thick,Wht,100ft L |
Material | Flame Retardant Polyethylene |
Temp. Range | -4 to 122°F |
Description/Special Features | Flammability Rating of UL94V-0 |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Max Operating Temperature | 75 degrees celsius |
Product Class | Grommet Edging |
Min Operating Temperature | -20 degrees celsius |
Description
Grommet Edging,0.062 In. Thick,Wht,100ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- BUCHANAN Grommet, Slotted, Inside Dia 1/2 In, PK25 (774113)
- Panduit Grommet Edging