Shop All Grommet Edging
Panduit
Grommet Edging, 0.062" Thick, Blk, 100ft L
Mfr # GES62F-C0
Zoro # G0767687
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.062 in
- Min. Panel Thickness 0.036 in
- Color Black
- Length 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES62F-C0
- Zoro # G0767687
- UPC # 7498360182
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Height | 0.16" |
Width | 0.13" |
Overall Length | 30.5 m |
Depth | 100 ft |
Details
Max. Panel Thickness | 0.062 in |
Min. Panel Thickness | 0.036 in |
Color | Black |
Item | Grommet Edging,0.062" Thick,Blk,100ft L |
Material | Polyethylene |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Description/Special Features | Flammability Rating of UL94-HB; Weather-Resistant |
Temp. Range | -40 to 122°F |
Product Name | Grommet Edging Polyethylene |
Cable Manager Type | Solid Wall |
Product Material | Polyethylene |
Product Type | Cable Protection |
Product Color | Black |
Additional Information | Panel Thickness Range: 0.036 Inch to 0.062 Inch |
Product Class | Grommet Edging |
Min Operating Temperature | -20 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Grommet Edging,0.062 In. Thick,Blk,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA23)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- X1 TOOLS 7/8 Rubber Harness Grommet 100 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x100)
- Panduit Grommet Edging