Shop All Grommet Edging
Panduit
Grommet Edging, 0.062" Thick, Blk, 100ft L
Mfr # GES62F-A-C0
Zoro # G0767678
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Solid
- Max. Panel Thickness 0.06 in
- Min. Panel Thickness 0.04 in
- Color Black
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GES62F-A-C0
- Zoro # G0767678
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 0.16 in |
Width | 0.13 in |
Length (Straight Wireway) | 100 ft |
Details
Grommet Style | Solid |
Max. Panel Thickness | 0.06 in |
Min. Panel Thickness | 0.04 in |
Color | Black |
Item | Grommet Edging |
Material | Polyethylene |
Max. Temp. Rating | 122 Degrees F |
Standards | RoHS Compliant |
Adhesive Lined | Yes |
Min. Temp. Rating | -40 Degrees F |
Description
Grommet Edging, Grommet Style Solid, Length 100 ft, Max. Panel Thickness 0.06 in, Min. Panel Thickness 0.04 in, Color Black, Material Polyethylene, Depth 0.16 in, Width 0.13 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- MARINCO 305Fi.Oem Marinco 30A 125V Flanged Inlet Locking Master (305FI.OEM)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- Panduit Grommet Edging