Shop All Grommet Edging
Panduit
Grommet Edging, 0.062" Thick, Blk, 100ft L
Mfr # GEE62F-A-C0
Zoro # G0767571
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Slotted
- Max. Panel Thickness 0.06 in
- Min. Panel Thickness 0.04 in
- Color Black
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE62F-A-C0
- Zoro # G0767571
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 0.16 in |
Width | 0.13 in |
Length (Straight Wireway) | 100 ft |
Details
Grommet Style | Slotted |
Max. Panel Thickness | 0.06 in |
Min. Panel Thickness | 0.04 in |
Color | Black |
Item | Grommet Edging |
Material | Polyethylene |
Adhesive Lined | Yes |
Min. Temp. Rating | -40 Degrees F |
Standards | RoHS Compliant |
Max. Temp. Rating | 122 Degrees F |
Description
Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.06 in, Min. Panel Thickness 0.04 in, Color Black, Material Polyethylene, Depth 0.16 in, Width 0.13 in, Adhesive Lined Yes, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side (XCKJ10559D)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- Panduit Grommet Edging