Shop All Grommet Edging
Panduit
Grommet Edging, 0.055" Thick, Wht, 100ft L
Mfr # GEE47N-C
Zoro # G0767510
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.055 in
- Min. Panel Thickness 0.039 in
- Color Natural
- Length 100 ft
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE47N-C
- Zoro # G0767510
- UPC # 7498360201
- Country of Origin Japan
- Category Grommet Edging
Dimensions
Length | 100 ft |
Depth | 100 ft |
Overall Length | 3 ft |
Width | 0.13" |
Height | 0.14" |
Details
Max. Panel Thickness | 0.055 in |
Min. Panel Thickness | 0.039 in |
Color | Natural |
Item | Grommet Edging,0.055" Thick,Wht,100ft L |
Material | Nylon 6.6 |
Standards | RoHS Compliant |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Description/Special Features | Flammability Rating of UL94V-2; Abrasion Protection |
Temp. Range | -40 to 149°F |
Additional Information | Panel Thickness Range: 0.039 Inch to 0.055 Inch |
Cable Manager Type | Slotted Wall |
Product Type | Cable Protection |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Name | Grommet Edging Nylon |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 65 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Grommet Edging,0.055 In. Thick,Wht,100ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ121006CHQRWW)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-A-C0)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- X1 TOOLS 7/8 Rubber Harness Grommet 100 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x100)
- Panduit Grommet Edging