Shop All Grommet Edging
Panduit
Grom Edg Slit, .22" x .16", Nyl, Nat, PK100
Mfr # GE128-C
Zoro # G0417083
product price: $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Slotted
- Max. Panel Thickness 0.13 in
- Min. Panel Thickness 0.09 in
- Color Natural
- Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GE128-C
- Zoro # G0417083
- UPC # 00074983601349
- Country of Origin Costa Rica
- Category Grommet Edging
Dimensions
Length | 12 3/4 in |
Length (Straight Wireway) | 12 3/4 in |
Width | 0.22 in |
Depth | 0.16 in |
Details
Grommet Style | Slotted |
Max. Panel Thickness | 0.13 in |
Min. Panel Thickness | 0.09 in |
Color | Natural |
Item | Grommet Edging |
Material | Nylon 6/6 |
Adhesive Lined | No |
Standards | Military Standard MS21266, RoHS Compliant |
Max. Temp. Rating | 149 Degrees F |
Min. Temp. Rating | -40 Degrees F |
Description
Grommet Edging, Grommet Style Slotted, Length 12 3/4 in, Max. Panel Thickness 0.13 in, Min. Panel Thickness 0.09 in, Color Natural, Material Nylon 6/6, Depth 0.16 in, Width 0.22 in, Adhesive Lined No, Max. Temp. Rating 149 Degrees F, Min. Temp. Rating -40 Degrees F, Standards Military Standard MS21266, RoHS Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ141207CHQR)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 2 Pole, 480V AC (EHD2030)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- Panduit Grommet Edging