Shop All Grommet Edging
Panduit
Grom Edg Slit, .21" x .22", Nat, 1rl
Mfr # GEE144F-C
Zoro # G0416882
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Slotted
- Max. Panel Thickness 0.144 in
- Min. Panel Thickness 0.099 in
- Color Natural
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE144F-C
- Zoro # G0416882
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.21 in |
Depth | 0.22 in |
Length (Straight Wireway) | 100 ft |
Details
Grommet Style | Slotted |
Max. Panel Thickness | 0.144 in |
Min. Panel Thickness | 0.099 in |
Color | Natural |
Item | Grommet Edging |
Material | Polyethylene |
Max. Temp. Rating | 122 Degrees F |
Adhesive Lined | No |
Min. Temp. Rating | -40 Degrees F |
Standards | RoHS Compliant |
Description
Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.144 in, Min. Panel Thickness 0.099 in, Color Natural, Material Polyethylene, Depth 0.22 in, Width 0.21 in, Adhesive Lined No, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 9 in D (E12SPBAM)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- X1 TOOLS 3/8 Rubber Harness Grommet 240 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x240)
- Panduit Grommet Edging