Shop All Grommet Edging
Panduit
Grom Edg Slit, .17" x .19", Nat, 1rl
Mfr # GEE99F-C
Zoro # G0416995
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Slotted
- Max. Panel Thickness 0.099 in
- Min. Panel Thickness 0.062 in
- Color Natural
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GEE99F-C
- Zoro # G0416995
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.17 in |
Depth | 0.19 in |
Length (Straight Wireway) | 100 ft |
Details
Grommet Style | Slotted |
Max. Panel Thickness | 0.099 in |
Min. Panel Thickness | 0.062 in |
Color | Natural |
Item | Grommet Edging |
Material | Polyethylene |
Min. Temp. Rating | -40 Degrees F |
Standards | RoHS Compliant |
Max. Temp. Rating | 122 Degrees F |
Adhesive Lined | No |
Description
Grommet Edging, Grommet Style Slotted, Length 100 ft, Max. Panel Thickness 0.099 in, Min. Panel Thickness 0.062 in, Color Natural, Material Polyethylene, Depth 0.19 in, Width 0.17 in, Adhesive Lined No, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating -40 Degrees F, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PB349D)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- X1 TOOLS 7/16 Rubber Harness Grommet 120 Grommets by X1 Tools (X1E-CON-GRO-RUB-0438x120)
- Panduit Grommet Edging