Shop All Grommet Edging
Panduit
Grom Edg Slit, .13" x .16", Fr Nat, 1rl
Mfr # GEE62FR-CY
Zoro # G0426122
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Panel Thickness 0.062 in
- Min. Panel Thickness 0.036 in
- Color Natural
- Length 100 ft
- Material Flame Retardant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GEE62FR-CY
- Zoro # G0426122
- UPC # 7498310754
- Country of Origin United States
- Category Grommet Edging
Dimensions
Length | 100 ft |
Width | 0.13 in |
Height | 0.16 in |
Overall Length | 30.5 m |
Details
Max. Panel Thickness | 0.062 in |
Min. Panel Thickness | 0.036 in |
Color | Natural |
Item | Grom Edg Slit,.13" x .16",Fr Nat,1rl |
Material | Flame Retardant Polyethylene |
Description/Special Features | Flammability Rating of UL94V-0 |
Application | To Protect and Prevent Wires and Cables from Chafing Against Sharp Edges of Panel Walls and Knockouts. |
Temp. Range | -4 to 122°F |
Standards | RoHS Compliant |
Product Class | Grommet Edging |
Min Operating Temperature | -20 degrees celsius |
Description
Slotted grommet edging, .062" thickness, flame retardant polyethylene, natural.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P WH)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - UV Resistant Black (CCUC7-125-C-BLACK)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- X1 TOOLS 3/8 Rubber Harness Grommet 240 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x240)
- Panduit Grommet Edging