Shop All Ground Rods & Clamps
Panduit
Grnd Clamp, U-Bolt, 2/0-250, 3/8"ips
Mfr # GPL-6-Q
Zoro # G0412682
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Material Copper Alloy
- Height 2.8"
- Application Utility/Ground Grid
- Width 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GPL-6-Q
- Zoro # G0412682
- UPC # 7498360489
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Length | 2" |
Height | 2.8" |
Width | 1.9" |
Overall Length | 2 in |
Overall Width (mm) | 47.8 |
Minimum Compatible Conductor Size (AWG SOL) | 36557 |
Overall Length (mm) | 50.8 |
Overall Width (In.) | 1.88 |
Overall Height (mm) | 69.9 |
Overall Height (In.) | 2.75 |
Maximum Compatible Conductor Size (kcmil) | 250 |
Overall Length (In.) | 2 |
Details
Item | Grnd Clamp,U-Bolt,2/0-250,3/8"ips |
Material | Copper Alloy |
Application | Utility/Ground Grid |
Product Type | Bronze Grounding Clamp, U-Bolt, single cable |
Standards Met | cULus Listed 467, DB Rated |
Product Name | Ground Clamp |
Application/Usage | Earthing, Cable |
Product Material | Bronze, Silicon Bronze |
Product Class | Grounding & Bonding |
Description
Grnd Clamp,U-Bolt,2/0-250,3/8 In.ips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-27G3N-W-A/20)
- ANCOR 16-14 AWG, #6 Nylon Flanged Spade Terminal, 25PK (210311)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- Panduit Ground Rods & Clamps