Shop All Wire Management Tools
Panduit
Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk
Mfr # QB-TILE
Zoro # G0419000
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Quick-Build™ Mounting and QB-CONN
- Width 12 in
- Application (1) To Provide Surface for Quick-Build™ Mounting Pegs(2) Optionally, Connect with QB-CONN to Prevent the Need for Plywood and to Ensure Accurate Alignment of Grid System
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # QB-TILE
- Zoro # G0419000
- UPC # 7498308053
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Width | 12 in |
Screw Size | #10 |
Overall Height (In.) | 1.38 |
Overall Width (mm) | 304.8 |
Overall Width (In.) | 12 |
Overall Height (mm) | 35 |
Overall Length (In.) | 12 |
Overall Length (mm) | 304.8 |
Height | 1.38 in |
Overall Length | 12 in |
Details
Item | Grid Tile,1 ft.x1 ft.,Bl,8 Per Pk |
Color | Black |
For Use With | Quick-Build™ Mounting and QB-CONN |
Application | (1) To Provide Surface for Quick-Build™ Mounting Pegs(2) Optionally, Connect with QB-CONN to Prevent the Need for Plywood and to Ensure Accurate Alignment of Grid System |
Material | ABS |
Note | One package includes 8 tiles |
Static Load Capacity (kg) | 2.2 |
Static Load Capacity (lb) | 5 |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Description
Grid Tile,1 ft.x1 ft.,Bl,8 Per Pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86865)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- ALLEN TEL 3-Way Coax Splitter, 2.4 GHz (CT3103)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- Panduit Wire Management Tools