Shop All GFCI Receptacles
Panduit
Gfci Frame, 2 Port, Bl
Mfr # CFG2BL
Zoro # G507479474
product price: $41.75
/pk 10, $4.18/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.42 in
- Material ABS
- Depth 0.43 in
- Height 3.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFG2BL
- Zoro # G507479474
- UPC # 7498371282
- Country of Origin Costa Rica
- Category GFCI Receptacles
Dimensions
Width | 1.42 in |
Depth | 0.43 in |
Height | 3.81 in |
Overall Depth (mm) | 17.22 |
Overall Depth (In.) | 0.678 |
Overall Width (mm) | 36.06 |
Overall Height (mm) | 103.12 |
Overall Height (In.) | 4.06 |
Overall Width (In.) | 1.42 |
Details
Color | Black |
Material | ABS |
Module Type | Mini-Com® |
Number of Ports | 2 |
Outlet Orientation | Flat |
Product Type | Adapter |
Identification Type | Adhesive Label |
Product Class | Copper Systems |
Description
Gfci Frame, 2 Port, Bl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- LEVITON GFI Receptacle (GFWR1-W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20ATR-LA-03)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- Panduit GFCI Receptacles