Shop All Valve Lockout Devices
Panduit
Gate Valve Lockout Device
Mfr # PSL-V6A
Zoro # G0789159
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockout Material Polypropylene
- Lockout Color Red
- For Use With Gate Valves
- Features Gate valve lockout, accommodates 3.00" – 6.50" diameter handles.
- Application Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-V6A
- Zoro # G0789159
- UPC # 7498344373
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Overall Width | 7 in |
Overall Length | 2 in |
Details
Item | Gate Valve Lockout Device |
Lockout Material | Polypropylene |
Lockout Color | Red |
For Use With | Gate Valves |
Features | Gate valve lockout, accommodates 3.00" – 6.50" diameter handles. |
Application | Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily |
Description
Gate Valve Lockout Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- BASE EATER Base Spill Kit (4901-005)
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/7)
- PANDUIT Ball Valve Lockout Device (PSL-BV1)
- PANDUIT Butterfly valve lockout (PSL-BFV)
- PANDUIT Gate Valve Lockout Device (PSL-V2A)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65593)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- Panduit Valve Lockout Devices