Shop All Safety & Disconnect Switch Accessories
Panduit
Gate Valve Lock-Out Dev, 10"-13in, Rd
Mfr # PSL-V13
Zoro # G0419122
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gate Valves
- Application Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily
- Material Polypropylene
- Overall Length (In.) 3
- Overall Width (In.) 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-V13
- Zoro # G0419122
- Country of Origin Canada
- Category Safety & Disconnect Switch Accessories
Dimensions
Overall Length (In.) | 3 |
Overall Width (In.) | 14.5 |
Overall Length | 3 in |
Width | 14.5 in |
Details
Item | Gate Valve Lock-Out Dev,10"-13in,Rd |
For Use With | Gate Valves |
Application | Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily |
Material | Polypropylene |
Color | Red |
Note | Gate valve lockout, accommodates 10.00" to 13.00" diameter handles. |
Product Type | Valve Lockout |
Product Class | Safety & Security |
Description
Gate Valve Lock-Out Dev,10 In.-13in,Rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- PANDUIT Gate Valve Lock-Out Dev, 6.5in-10", Rd (PSL-V9)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Tag, Danger This Tag, ., Rd/bl/wh, PK5 (PVT-98)
- PANDUIT Hasp, 1.00" dia., Tabs, Rd (PSL-1)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- Panduit Safety & Disconnect Switch Accessories