Shop All Cable Clamps & Clips
Panduit
Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100
Mfr # CCH87-S10-C
Zoro # G0420994
product price: $28.15
/pk 100, $0.28/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Height 0.87 in
- Width 0.50"
- Application For securing wires and cables via fixed diameter clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH87-S10-C
- Zoro # G0420994
- UPC # 7498360017
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.87 in |
Width | 0.50" |
Overall Height (In.) | 0.97 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 0.87 |
Overall Height (mm) | 24.7 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Length (In.) | 1.325 |
Overall Length (mm) | 33.65 |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (mm) | 22.1 |
Overall Width (mm) | 12.7 |
Overall Length | 0.84 in |
Description
Fxd dia. Clmp,.87 In. Bdl,#10 Scrw,Wh,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Lever Arm, 2.16 In. Arm L (WL1A100)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Adj Screw Gun Box Bracket, 11-18", PK50 (PTSGB16)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- ABB BFH-17-0, CONDUIT 1PC SUPPORT PA6 NW17 BLK (BFH-17-0)
- Panduit Cable Clamps & Clips