Shop All Cable Supports
Panduit
Fxd dia. Clmp, .75" Bdl, #10 Scrw, Bl, PK500
Mfr # CCH75-S10-D0
Zoro # G0423103
product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.75"
- Length 0.78"
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCH75-S10-D0
- Zoro # G0423103
- UPC # 7498359853
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.75" |
Length | 0.78" |
Width | 0.50" |
Overall Length | 0.78 in |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Height (In.) | 0.85 |
Overall Width (mm) | 12.7 |
Maximum Bundle Diameter (mm) | 19 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (mm) | 21.7 |
Overall Length (In.) | 1.205 |
Overall Width (In.) | 0.5 |
Overall Length (mm) | 30.65 |
Description
Fxd dia. Clmp,.75 In. Bdl,#10 Scrw,Bl,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- Panduit Cable Supports