Shop All Cable Clamps & Clips
Panduit
Fxd dia. Clmp, .50" Bdl, #8screw, Bl, PK1000
Mfr # CCS50-S8-M0
Zoro # G0420172
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.60"
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.37"
- Height 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCS50-S8-M0
- Zoro # G0420172
- UPC # 7498359842
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.60" |
Width | 0.37" |
Height | 0.50" |
Overall Length | 0.6 in |
Mounting Hole Diameter (In.) | 0.167 |
Overall Height (mm) | 15.3 |
Overall Width (mm) | 9.4 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (In.) | 0.37 |
Overall Height (In.) | 0.6 |
Overall Length (In.) | 0.9 |
Overall Length (mm) | 22.85 |
Mounting Hole Diameter (mm) | 4.2 |
Maximum Bundle Diameter (mm) | 12.7 |
Description
Fxd dia. Clmp,.50 In. Bdl,#8screw,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- Panduit Cable Clamps & Clips