Shop All Cable Clamps & Clips
Panduit
Fxd dia Clmp, .44" Bdl, #10 Scrw, Wh, PK1000
Mfr # CCH44-S10-M
Zoro # G0425529
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.56"
- Color Natural
- Material Nylon 6.6
- Height 0.44"
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH44-S10-M
- Zoro # G0425529
- UPC # 7498360055
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.56" |
Height | 0.44" |
Width | 0.50" |
Overall Length | 0.56 in |
Maximum Bundle Diameter (mm) | 11.2 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (In.) | 0.44 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (mm) | 13.7 |
Overall Length (In.) | 0.83 |
Mounting Hole Diameter (In.) | 0.203 |
Overall Width (mm) | 12.7 |
Overall Height (In.) | 0.54 |
Overall Length (mm) | 21.05 |
Description
Fxd dia Clmp,.44 In. Bdl,#10 Scrw,Wh,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie GN PK 10 (H-09-010-GN-WO)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- Panduit Cable Clamps & Clips