Shop All Cable Supports
Panduit
Fxd dia. Clmp, .38" Bdl, #8screw, Bl, PK1000
Mfr # CCS38-S8-M0
Zoro # G0420041
product price: $94.19
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.37"
- Length 0.59"
- Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS38-S8-M0
- Zoro # G0420041
- UPC # 7498359840
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.37" |
Length | 0.59" |
Height | 0.38" |
Overall Length | 0.59 in |
Overall Width (In.) | 0.37 |
Overall Height (mm) | 12.1 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Length (In.) | 0.83 |
Maximum Bundle Diameter (mm) | 9.6 |
Maximum Bundle Diameter (In.) | 0.38 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Height (In.) | 0.48 |
Overall Length (mm) | 21.05 |
Overall Width (mm) | 9.4 |
Description
Fxd dia. Clmp,.38 In. Bdl,#8screw,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- Panduit Cable Supports