Shop All Cable Supports
Panduit
Fxd dia Clmp, .31" Bdl, #10 Scrw, Bl, PK1000
Mfr # CCH31-S10-M0
Zoro # G0424293
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Length 0.50"
- Height 0.31"
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH31-S10-M0
- Zoro # G0424293
- UPC # 7498359846
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 0.50" |
Height | 0.31" |
Width | 0.50" |
Overall Length | 0.5 in |
Overall Height (mm) | 10.5 |
Maximum Bundle Diameter (mm) | 7.9 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Height (In.) | 0.41 |
Overall Length (mm) | 17.95 |
Overall Length (In.) | 0.705 |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (In.) | 0.203 |
Maximum Bundle Diameter (In.) | 0.31 |
Overall Width (mm) | 12.7 |
Description
Fxd dia Clmp,.31 In. Bdl,#10 Scrw,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK100 (ABMS-A-C)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- Panduit Cable Supports