Shop All Cable Supports
Panduit
Fxd dia. Clmp, .25" Bdl, #8screw, Bl, PK1000
Mfr # CCS25-S8-M0
Zoro # G0420540
product price: $79.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.25"
- Length 0.41"
- Width 0.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS25-S8-M0
- Zoro # G0420540
- UPC # 7498359837
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.25" |
Length | 0.41" |
Width | 0.37" |
Overall Length | 0.41 in |
Mounting Hole Diameter (In.) | 0.167 |
Overall Width (mm) | 9.4 |
Maximum Bundle Diameter (mm) | 6.4 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Height (In.) | 0.35 |
Overall Height (mm) | 8.9 |
Overall Length (mm) | 14.85 |
Overall Length (In.) | 0.585 |
Overall Width (In.) | 0.37 |
Mounting Hole Diameter (mm) | 4.2 |
Description
Fxd dia. Clmp,.25 In. Bdl,#8screw,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Decora Wall Plate Insert, White, 2 Hole for Keystone Jack (FWT302-2D-W)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-250-R)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- Panduit Cable Supports