Shop All Cable Clamps & Clips
Panduit
Fxd dia. Clmp, .25" Bdl, #8screw, Bl, PK100
Mfr # CCS25-S8-C0
Zoro # G0421852
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.40"
- Color Black
- Material Weather Resistant Nylon 6.6
- Height 0.25"
- Width 0.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCS25-S8-C0
- Zoro # G0421852
- UPC # 7498354893
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.40" |
Height | 0.25" |
Width | 0.37" |
Overall Length | 0.4 in |
Maximum Bundle Diameter (mm) | 6.3 |
Overall Width (In.) | 0.37 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Height (In.) | 0.35 |
Overall Width (mm) | 9.4 |
Mounting Hole Diameter (mm) | 4.2 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Length (In.) | 0.585 |
Overall Height (mm) | 8.9 |
Overall Length (mm) | 14.85 |
Description
Fxd dia. Clmp,.25 In. Bdl,#8screw,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP4K09008BW3)
- TESTO 470 Dual Function Tachometer (0563 0470)
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- Panduit Cable Clamps & Clips