Shop All Cable Clamps & Clips
Panduit
Fxd dia. Clmp, .25" Bdl, #10 Screw, PK1000
Mfr # CCH25-S10-M
Zoro # G0255760
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.46"
- Color Natural
- Material Nylon 6.6
- Height 0.25"
- Width 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH25-S10-M
- Zoro # G0255760
- UPC # 7498360052
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.46" |
Height | 0.25" |
Width | 0.50" |
Overall Length | 0.46 in |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Height (In.) | 0.35 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Height (mm) | 8.9 |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 0.635 |
Overall Length (mm) | 16.15 |
Mounting Hole Diameter (mm) | 5.1 |
Overall Width (In.) | 0.5 |
Mounting Hole Diameter (In.) | 0.203 |
Description
Fxd dia. Clmp,.25 In. Bdl,#10 Screw,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- LEDEX Solenoid (2006-F-34)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- Panduit Cable Clamps & Clips