Shop All Cable Supports
Panduit
Fxd dia. Clmp, 1" Bdl, #10 Screw, Wh, PK500
Mfr # CCH100-S10-D
Zoro # G0425361
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.50"
- Height 1"
- Length 0.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCH100-S10-D
- Zoro # G0425361
- UPC # 7498360063
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.50" |
Height | 1" |
Length | 0.90" |
Overall Length | 0.9 in |
Mounting Hole Diameter (mm) | 5.1 |
Overall Width (mm) | 12.7 |
Overall Height (mm) | 28 |
Overall Height (In.) | 1.1 |
Maximum Bundle Diameter (In.) | 1 |
Overall Length (In.) | 1.45 |
Overall Width (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 25.4 |
Overall Length (mm) | 37.1 |
Mounting Hole Diameter (In.) | 0.203 |
Description
Fxd dia. Clmp,1 In. Bdl,#10 Screw,Wh,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52N2)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- Panduit Cable Supports